- Anodized Aluminum Flow Meter
- Flow Range: 0.5 - 5 gpm
- 12 SAE Port Size
- For Phosphate Ester Fluids
description
- Designed for applications that require phosphate esters, which provide a higher level of fire resistance over standard mineral oils.
| Operating Temperature [Min] | -20 °F |
| Flow Range [Max] | 5.00 gal/min |
| Port Size | SAE-12 |
| Flow Range [Min] | 0.50 gal/min |
| Material | Aluminum |
| Pressure [Max] | 3500 psi |
| Flow Rate Range | 0.5 to 5 gpm |
| Port Type | SAE |
| Fluid Application | Phosphate Ester Fluids |
| Operating Temperature [Max] | 240 °F |
| Weight | 0.0 LB |

