- Anodized Aluminum Flow Meter
- Flow Range: 10 - 75 gpm
- 20 SAE Port Size
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special scales available
- Calibrated for 0.876 S.G
| Material | Aluminum |
| Flow Rate Range | 10 to 75 gpm |
| Port Size | SAE-20 |
| Operating Temperature [Min] | -20 °F |
| Operating Temperature [Max] | 240 °F |
| Abrasive Belt Length | 12.2 in |
| Fluid Application | Petroleum Fluids |
| Port Type | SAE |
| Pressure [Max] | 3500 psi |
| Flow Range [Min] | 10.00 gal/min |
| Flow Range [Max] | 75.00 gal/min |
| Weight | 7.0 LB |

