- Anodized Aluminum Flow Meter
- Flow Range: 10 - 150 gpm
- 20 SAE Port Size
description
- Hydraulic flow meters provide one of the least expensive and best tools for accurately checking flow of your hydraulic pump and possibly eliminating expensive, premature failure. Easy installation. The flow meter mounts in-line.
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special scales available
- Calibrated for 0.876 S.G
| Flow Range [Max] | 150.00 gal/min |
| Operating Temperature [Min] | -20 °F |
| Material | Anodized Aluminum |
| Port Type | SAE |
| Flow Range [Min] | 10.00 gal/min |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Max] | 240 °F |
| Fluid Application | Petroleum Fluids |
| Abrasive Belt Length | 12.2 in |
| Port Size | SAE-20, 1 1/4 |
| Flow Rate Range | 10 to 150 gpm |
| Weight | 7.75 LB |

