- Anodized Aluminum Flow Meter
- Flow Range: 3 - 30 gpm
- 1 1/4 NPTF Port Size
description
- Hydraulic flow meters provide one of the least expensive and best tools for accurately checking flow of your hydraulic pump and possibly eliminating expensive, premature failure. Easy installation. The flow meter mounts in-line.
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special scales available
- Calibrated for 0.876 S.G
| Port Size | SAE-20, 1 1/4 |
| Flow Rate Range | 3 to 30 gpm |
| Material | Anodized Aluminum |
| Operating Temperature [Min] | -20 °F |
| Flow Range [Min] | 3.00 gal/min |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Max] | 240 °F |
| Port Type | NPT, NPTF |
| Abrasive Belt Length | 12.2 in |
| Fluid Application | Petroleum Fluids |
| Flow Range [Max] | 30.00 gal/min |
| Weight | 7.55 LB |

