- Brass Flow Meter
- Flow Range: 5 - 50 gpm
- 1 1/4" NPTF Port Size
- For Water And Other Liquids
| Fluid Application | Water and Other Liquids |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Max] | 240 °F |
| Material | Brass |
| Operating Temperature [Min] | -20 °F |
| Port Type | NPTF |
| Flow Rate Range | 5 to 50 gpm |
| Flow Range [Min] | 5.00 gal/min |
| Flow Range [Max] | 50.00 gal/min |
| Port Size | 1 1/4 |
| Weight | 0.0 LB |

