- Brass Flow Meter
- Flow Range: 10 - 75 gpm
- 1 1/4" NPTF Port Size
- For Water And Other Liquids
| Flow Range [Max] | 75.00 gal/min |
| Pressure [Max] | 3500 psi |
| Material | Brass |
| Flow Range [Min] | 10.00 gal/min |
| Port Type | NPTF |
| Port Size | 1 1/4 |
| Fluid Application | Water and Other Liquids |
| Flow Rate Range | 10 to 75 gpm |
| Operating Temperature [Min] | -20 °F |
| Operating Temperature [Max] | 240 °F |
| Weight | 19.0 LB |

