- Brass Flow Meter
- Flow Range: 10 - 100 gpm
- 1 1/4" NPTF Port Size
- For Water And Other Liquids
| Flow Rate Range | 10 to 100 gpm |
| Fluid Application | Water and Other Liquids |
| Operating Temperature [Max] | 240 °F |
| Material | Brass |
| Flow Range [Max] | 100.00 gal/min |
| Port Size | 1 1/4 |
| Pressure [Max] | 3500 psi |
| Operating Temperature [Min] | -20 °F |
| Flow Range [Min] | 10.00 gal/min |
| Port Type | NPTF |
| Weight | 16.8 LB |

