Hedland®
H813A100
Variable Area Flow Meter for Water-Based Liquids (Water/Oil Emulsions)
Item #100372945
- Anodized Aluminum Flow Meter
- Flow Range: 10 - 100 gpm
- 1 1/4" NPTF Port Size
- For Water-based Fluids(Water/Oil Emulsions)
| Flow Range [Min] | 10.00 gal/min |
| Flow Rate Range | 10 to 100 gpm |
| Port Type | NPTF |
| Operating Temperature [Max] | 240 °F |
| Material | Aluminum |
| Pressure [Max] | 3500 psi |
| Fluid Application | Water-Based Fluids (Water/Oil Emulsions) |
| Port Size | 1 1/4 |
| Flow Range [Max] | 100.00 gal/min |
| Operating Temperature [Min] | -20 °F |
| Weight | 0.0 LB |
