- 0.625 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Thread Size | 0.625-18 |
| Ball Material | 52100 Alloy Steel |
| Inside Ring Width | 0.75 in, 19 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Lubricatable |
| Thread Length | 1.625 in, 41 mm |
| Inch/Metric | Inch |
| Static Load Rating | 21080 lbf, 93768 N |
| Ball Dia. | 1.125 in, 29 mm |
| Total Height | 3.375 in, 86 mm |
| Thread Type | UNF-3A |
| I.D. | 0.625 in, 16 mm |
| Series | Heim® |
| Head Dia. | 1.5 in, 38 mm |
| Head Width | 0.562 in, 14 mm |
| Insert Material | Aluminum Bronze |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Direction | Right-Handed |
| Shaft Height | 2.625 in, 67 mm |
| Angle of Misalignment | 8⁰ |
| Housing Material | 4130 or 4340 Alloy Steel |
| Type | Male Spherical Plain Rod End |
| Weight | 0.41 LB |
| EAN or UPC | 637400158668 |

