- 0.375 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Housing Material | 4130 or 4340 Alloy Steel |
| Static Load Rating | 10500 lbf, 46706 N |
| Head Width | 0.406 in, 10 mm |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| Thread Length | 1.25 in, 32 mm |
| Insert Material | Aluminum Bronze |
| Lubrication Type | Non-Lubricatable |
| Thread Direction | Right-Handed |
| Ball Dia. | 0.718 in, 18 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 6⁰ |
| Head Dia. | 1 in, 25 mm |
| Thread Size | 0.375-24 |
| Total Height | 2.438 in, 62 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Type | Male Spherical Plain Rod End |
| Thread Type | UNF-3A |
| Inside Ring Width | 0.5 in, 13 mm |
| I.D. | 0.375 in, 10 mm |
| Inch/Metric | Inch |
| Shaft Height | 1.938 in, 49 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400152819 |

