- 0.75 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Inside Ring Width | 0.875 in, 22 mm |
| Ball Material | 52100 Alloy Steel |
| Type | Male Spherical Plain Rod End |
| Thread Direction | Left-Handed |
| Total Height | 3.75 in, 95 mm |
| I.D. | 0.75 in, 19 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Angle of Misalignment | 7⁰ |
| Thread Type | UNF-3A |
| Lubrication Type | Lubricatable |
| Ball Dia. | 1.312 in, 33 mm |
| Series | Heim® |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.687 in, 17 mm |
| Thread Length | 1.75 in, 44 mm |
| Inch/Metric | Inch |
| Static Load Rating | 29800 lbf, 132557 N |
| Thread Size | 0.75-16 |
| Shaft Height | 2.875 in, 73 mm |
| Insert Material | Aluminum Bronze |
| Head Dia. | 1.75 in, 44 mm |
| Housing Material | 4130 or 4340 Alloy Steel |
| Weight | 0.64 LB |
| EAN or UPC | 637400158637 |

