- 0.375 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Direction | Right-Handed |
| Thread Type | UNF-3B |
| Housing Material | Carbon Steel |
| Type | Female Spherical Plain Rod End |
| Thread Length | 0.937 in, 23.8 mm |
| Ball Material | 52100 Alloy Steel |
| Ball Dia. | 0.718 in, 18 mm |
| Thread Size | 0.375-24 |
| Lubrication Type | Self-Lubricatable |
| Head Dia. | 1 in, 25 mm |
| Insert Material | Thermo-Plastic |
| Bearing Type | Self-Lubricating |
| Shaft Height | 1.625 in, 41.28 mm |
| Angle of Misalignment | 6⁰ |
| Inside Ring Width | 0.5 in, 13 mm |
| Static Load Rating | 2150 lbf, 9563.673 N |
| Head Width | 0.406 in, 10 mm |
| Width Across Flats | 0.562 in, 14.27 mm |
| Inch/Metric | Inch |
| Series | Heim® |
| Operating Temperature [Max] | 125 ⁰F |
| Total Height | 2.125 in, 53.97 mm |
| I.D. | 0.375 in, 10 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400196714 |

