- 0.19 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Thread Length | 0.562 in, 14.27 mm |
| Width Across Flats | 0.312 in, 7.92 mm |
| Inside Ring Width | 0.312 in, 8 mm |
| Thread Type | UNF-3B |
| Housing Material | Carbon Steel |
| Head Dia. | 0.625 in, 16 mm |
| Insert Material | Thermo-Plastic |
| Angle of Misalignment | 6.5⁰ |
| Bearing Type | Self-Lubricating |
| I.D. | 0.19 in, 5 mm |
| Series | Heim® |
| Total Height | 1.375 in, 34.92 mm |
| Lubrication Type | Self-Lubricatable |
| Ball Dia. | 0.437 in, 11 mm |
| Type | Female Spherical Plain Rod End |
| Head Width | 0.25 in, 6 mm |
| Shaft Height | 1.062 in, 26.97 mm |
| Static Load Rating | 800 lbf, 3558.576 N |
| Operating Temperature [Max] | 125 ⁰F |
| Thread Direction | Left-Handed |
| Thread Size | 0.19-32 |
| Ball Material | 52100 Alloy Steel |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 637400152871 |

