Skip to content Skip to navigation menu
Heim BearingsCMHD8Y

CMHD8Y

Carbon Steel 0.5 in ID Right-Handed Male Rod End
Item #101992931
  • 0.5 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
Heim BearingsCMHD8Y
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
Bearing Type Self-Lubricating
Lube Fitting w/o Lube Fitting
Thread Type UNF-3A
Housing Material Carbon Steel
Lubrication Self-Lubricating
Misalignment Range ±25°
Threads per Inch 20
Thread Direction Right-Handed
Insert Material Thermo-Plastic
Right / Left Hand Right Hand Male to Right Hand Male
Type Male Spherical Plain Rod End
Ball Material 52100 Alloy Steel
Ball Dia. 0.937 in, 24 mm
Stud Type Integral Ball Stud
Thread Size 0.5-20
Grade Commercial
Lubrication Type Self-Lubricatable
Head Dia. 1.312 in, 33 mm
Thread Length 1.5 in, 38 mm
Shaft Height 2.438 in, 62 mm
Head Width 0.5 in, 13 mm
Total Height 3.094 in, 79 mm
Angle of Misalignment 6⁰
Series Heim®
I.D. 0.5 in, 13 mm
Inside Ring Width 0.625 in, 16 mm
Inch/Metric Inch
Static Load Rating 3425 lbf, 15235 N
Operating Temperature [Max] 125 ⁰F
Weight 0.26 LB
EAN or UPC 637400175450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison