- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 0.968 in |
| Insert Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Self-Lubricating | No |
| Ball Material | 52100 Alloy Steel |
| Outer Race Material | Carbon Steel |
| Static Load Rating | 21000 lbf, 93413 N |
| Angle of Misalignment | 7 degrees |
| I.D. | 0.625 in, 15.88 mm |
| Lubrication Type | Requires Relubrication |
| Inner Ring Width | 5/8 in |
| Housing Bore Size [Min] | 1.188 in |
| Axial Static Load Rating | 8450 lbf |
| Series | Heim® |
| O.D. | 1.188 in, 30.16 mm |
| Static Load Rating [Max] | 21000 lbf |
| Enclosure | Open |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Style | Two Piece - Metal to Metal |
| Type | Spherical |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Outer Ring Width | 1/2 in |
| Inch/Metric | Inch |
| Ball Dia. | 0.968 in, 24.59 mm |
| Ball Flat Dia. | 0.739 in |
| Weight | 0.12 LB |
| EAN or UPC | 637400153175 |

