- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 0.75 in, 19.05 mm |
| Insert Material | N/A |
| Outside Ring Width | 0.593 in, 15.06 mm |
| Outer Ring Width | 19/32 in |
| Material | 52100 Bearing Quality Steel |
| Housing Bore Size [Min] | 1.438 in |
| Ball Material | 52100 Alloy Steel |
| Static Load Rating | 30000 lbf, 133447 N |
| Style | Two Piece - Metal to Metal |
| O.D. | 1.438 in, 36.51 mm |
| Self-Lubricating | No |
| Spherical Diameter | 1 3/16 in |
| Type | Spherical |
| Ball Dia. | 1.187 in, 30.15 mm |
| Inner Ring Width | 3/4 in |
| Outer Race Material | Carbon Steel |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 7 degrees |
| Static Load Rating [Max] | 30000 lbf |
| Axial Static Load Rating | 11886 lbf |
| Inch/Metric | Inch |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Enclosure | Open |
| Ball Flat Dia. | 0.92 in |
| Series | Heim® |
| Weight | 0.21 LB |
| EAN or UPC | 637400153182 |

