- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Open |
| Ball Flat Dia. | 0.419 in |
| Series | Heim® |
| Axial Static Load Rating | 2669 lbf |
| Outer Race Material | Carbon Steel |
| Angle of Misalignment | 8 degrees |
| Ball Dia. | 0.562 in, 14.27 mm |
| Spherical Diameter | 9/16 in |
| Insert Material | N/A |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Style | Two Piece - Metal to Metal |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Material | 52100 Bearing Quality Steel |
| O.D. | 0.75 in, 19.05 mm |
| Self-Lubricating | No |
| Inner Ring Width | 3/8 in |
| Static Load Rating [Max] | 6450 lbf |
| I.D. | 0.313 in, 7.94 mm |
| Static Load Rating | 6450 lbf, 28691 N |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Outer Ring Width | 0.281 in |
| Weight | 0.03 LB |
| EAN or UPC | 637400153236 |

