- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inch/Metric | Inch |
| Angle of Misalignment | 7.5 degrees |
| Static Load Rating | 8250 lbf, 36698 N |
| Enclosure | Open |
| Outside Ring Width | 0.312 in, 7.92 mm |
| Outer Ring Width | 5/16 in |
| Housing Bore Size [Min] | 0.813 in |
| Lubrication Type | Requires Relubrication |
| Ball Flat Dia. | 0.475 in |
| Type | Spherical |
| Spherical Diameter | 5/8 in |
| Ball Material | 52100 Alloy Steel |
| I.D. | 0.375 in, 9.52 mm |
| Self-Lubricating | No |
| Ball Dia. | 0.625 in, 15.88 mm |
| Insert Material | N/A |
| Style | Two Piece - Metal to Metal |
| Inner Ring Width | 0.406 in |
| O.D. | 0.813 in, 20.64 mm |
| Static Load Rating [Max] | 8250 lbf |
| Outer Race Material | Carbon Steel |
| Series | Heim® |
| Axial Static Load Rating | 3290 lbf |
| Inside Ring Width | 0.406 in, 10.31 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.04 LB |
| EAN or UPC | 637400153243 |

