- Flanged Self-Lubricating Bushing
- 11/16" ID x 7/8" OD x 9/16" Long
- Stainless Steel
| I.D. | 11/16 in |
| Groove Type | No Groove |
| Material | Stainless Steel |
| Length | 9/16 in |
| Temperature Range [Min] | -100 °F |
| Bore Type | Round Bore |
| Compliance | M81934/2-11C018 |
| Has Flange | Yes |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Temperature Range [Max] | 350 °F |
| Weight | 0.03 LB |

