- Flanged Self-Lubricating Bushing
- 3/4" ID x 15/16" OD x 1/2" Long
- Stainless Steel
| Material | Stainless Steel |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| Length | 1/2 in |
| Compliance | M81934/2-12C016 |
| Bore Type | Round Bore |
| I.D. | 3/4 in |
| O.D. | 0.9375 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 350 °F |
| Flange Thickness | 1/16 in |
| Has Flange | Yes |
| Weight | 0.03 LB |

