- Flanged Self-Lubricating Bushing
- 7/8" ID x 1 1/16" OD x 15/16" Long
- Stainless Steel
| Has Flange | Yes |
| I.D. | 7/8 in |
| Length | 15/16 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Temperature Range [Max] | 350 °F |
| O.D. | 1.0625 in |
| Flange Thickness | 0.0625 in |
| Temperature Range [Min] | -100 °F |
| Material | Stainless Steel |
| Weight | 0.07 LB |

