- Flanged Self-Lubricating Bushing
- 1 1/4" ID x 1 7/16" OD x 1/2" Long
- Aluminum
| Bore Type | Round Bore |
| Length | 1/2 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -100 °F |
| Flange Thickness | 3/32 in |
| Has Flange | Yes |
| Groove Type | No Groove |
| Material | Aluminum |
| O.D. | 1.4375 in |
| Temperature Range [Max] | 350 °F |
| I.D. | 1 1/4 in |
| Weight | 0.02 LB |

