- Flanged Self-Lubricating Bushing
- 1 3/4" ID x 2" OD x 1 3/8" Long
- Aluminum
| Flange Thickness | 3/32 in |
| Groove Type | No Groove |
| Has Flange | Yes |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Length | 1 3/8 in |
| Compliance | M81934/2-28A044 |
| Temperature Range [Min] | -100 °F |
| I.D. | 1 3/4 in |
| Material | Aluminum |
| Bore Type | Round Bore |
| Temperature Range [Max] | 350 °F |
| Weight | 0.1 LB |

