- 0.625 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| I.D. | 0.625 in, 16 mm |
| Total Height | 3.25 in, 82.55 mm |
| Type | Female Spherical Plain Rod End |
| Thread Length | 1.5 in, 38.1 mm |
| Inside Ring Width | 0.75 in, 19 mm |
| Inch/Metric | Inch |
| Series | Heim® |
| Lubrication Type | Lubricatable |
| Angle of Misalignment | 8⁰ |
| Shaft Height | 2.5 in, 63.5 mm |
| Ball Material | 52100 Alloy Steel |
| Head Dia. | 1.5 in, 38 mm |
| Insert Material | Steel |
| Thread Direction | Left-Handed |
| Housing Material | Carbon Steel |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Thread Size | 0.625-18 |
| Thread Type | UNF-3B |
| Static Load Rating | 10000 lbf, 44482.2 N |
| Ball Dia. | 1.125 in, 29 mm |
| Head Width | 0.562 in, 14 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Width Across Flats | 0.875 in, 22.22 mm |
| Weight | 0.41 LB |
| EAN or UPC | 637400153298 |

