- 0.625 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Lubrication Type | Self-Lubricatable |
| Shaft Height | 2.5 in, 63.5 mm |
| Thread Direction | Right-Handed |
| Inside Ring Width | 0.75 in, 19 mm |
| Thread Size | 0.625-18 |
| I.D. | 0.625 in, 16 mm |
| Static Load Rating | 21900 lbf, 97416 N |
| Total Height | 3.263 in, 82.88 mm |
| Ball Dia. | 1.062 in, 27 mm |
| Housing Material | 4340 Alloy Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.577 in, 15 mm |
| Bearing Type | Self-Lubricating |
| Inch/Metric | Inch |
| Series | Heim® |
| Type | Female Spherical Plain Rod End |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Width Across Flats | 0.875 in, 22.22 mm |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Thread Length | 1.375 in, 34.92 mm |
| Axial Static Load Rating | 2430 lbf |
| Head Dia. | 1.525 in, 39 mm |
| Thread Type | UNJF-3B |
| Angle of Misalignment | 8⁰ |
| Ball Material | 440C Stainless Steel |
| Weight | 0.48 LB |
| EAN or UPC | 637400183127 |

