- 0.75 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Inside Ring Width | 0.875 in, 22 mm |
| Series | Heim® |
| I.D. | 0.75 in, 19 mm |
| Ball Material | 440C Stainless Steel |
| Head Dia. | 1.775 in, 45 mm |
| Angle of Misalignment | 7⁰ |
| Total Height | 3.763 in, 95.58 mm |
| Thread Type | UNJF-3B |
| Head Width | 0.64 in, 16 mm |
| Thread Length | 1.625 in, 41.28 mm |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Inch/Metric | Inch |
| Ball Dia. | 1.25 in, 32 mm |
| Bearing Type | Self-Lubricating |
| Thread Size | 0.75-16 |
| Type | Female Spherical Plain Rod End |
| Thread Direction | Right-Handed |
| Lubrication Type | Self-Lubricatable |
| Axial Static Load Rating | 2810 lbf |
| Width Across Flats | 1 in, 25.4 mm |
| Housing Material | 4340 Alloy Steel |
| Shaft Height | 2.875 in, 73.02 mm |
| Static Load Rating | 29300 lbf, 130333 N |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.67 LB |
| EAN or UPC | 637400183141 |

