- 0.313 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| Axial Static Load Rating | 1100 lbf |
| Width Across Flats | 0.5 in, 12.7 mm |
| Ball Material | 440C Stainless Steel |
| Shaft Height | 1.625 in, 41.28 mm |
| Thread Direction | Right-Handed |
| Thread Size | 0.3125-24 |
| I.D. | 0.313 in, 8 mm |
| Static Load Rating | 7180 lbf, 31938 N |
| Thread Type | UNJF-3B |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Inch/Metric | Inch |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Head Width | 0.327 in, 8 mm |
| Bearing Type | Self-Lubricating |
| Type | Female Spherical Plain Rod End |
| Operating Temperature [Max] | 250 ⁰F |
| Ball Dia. | 0.593 in, 15 mm |
| Lubrication Type | Self-Lubricatable |
| Head Dia. | 0.9 in, 23 mm |
| Thread Length | 0.875 in, 22.22 mm |
| Series | Heim® |
| Housing Material | 4340 Alloy Steel |
| Total Height | 2.075 in, 52.7 mm |
| Angle of Misalignment | 7⁰ |
| Inside Ring Width | 0.437 in, 11 mm |
| Weight | 0.1 LB |
| EAN or UPC | 637400183196 |

