- 0.875 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Axial Static Load Rating | 3320 lbf |
| Shaft Height | 3.375 in, 85.72 mm |
| Thread Length | 1.875 in, 47.62 mm |
| Head Width | 0.765 in, 19 mm |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Thread Direction | Left-Handed |
| Inch/Metric | Inch |
| Static Load Rating | 34500 lbf, 153464 N |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Female Spherical Plain Rod End |
| Inside Ring Width | 0.875 in, 22 mm |
| Total Height | 4.388 in, 111.46 mm |
| Lubrication Type | Self-Lubricatable |
| Ball Dia. | 1.375 in, 35 mm |
| Angle of Misalignment | 7⁰ |
| Width Across Flats | 1.125 in, 28.58 mm |
| Thread Size | 0.875-14 |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Ball Material | 440C Stainless Steel |
| Thread Type | UNJF-3B |
| Bearing Type | Self-Lubricating |
| I.D. | 0.875 in, 22 mm |
| Head Dia. | 2.025 in, 51 mm |
| Housing Material | 4340 Alloy Steel |
| Series | Heim® |
| Weight | 0.96 LB |
| EAN or UPC | 637400394875 |

