- 1 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Housing Material | 4340 Alloy Steel |
| Type | Female Spherical Plain Rod End |
| Head Width | 1.015 in, 26 mm |
| Ball Material | 440C Stainless Steel |
| Thread Type | UNJF-3B |
| Thread Direction | Left-Handed |
| Head Dia. | 2.775 in, 70 mm |
| Lubrication Type | Self-Lubricatable |
| Width Across Flats | 1.75 in, 44.45 mm |
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Ball Dia. | 1.875 in, 48 mm |
| Shaft Height | 4.125 in, 104.78 mm |
| Thread Size | 1.25-12 |
| I.D. | 1 in, 25 mm |
| Bearing Type | Self-Lubricating |
| Inch/Metric | Inch |
| Series | Heim® |
| Inside Ring Width | 1.375 in, 35 mm |
| Thread Length | 2.125 in, 53.97 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Axial Static Load Rating | 4340 lbf |
| Angle of Misalignment | 8.5⁰ |
| Static Load Rating | 80300 lbf, 357192 N |
| Total Height | 5.513 in, 140.03 mm |
| Weight | 2.72 LB |
| EAN or UPC | 637400394882 |

