- 0.5 in Inner Diameter
- 4340 Alloy Steel Housing Material
- Left-Handed Thread Direction
| Insert Material | 17-4 PH Heat Treated, PTFE |
| Thread Type | UNJF-3B |
| I.D. | 0.5 in, 13 mm |
| Thread Direction | Left-Handed |
| Head Width | 0.515 in, 13 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 19500 lbf, 86740 N |
| Total Height | 2.919 in, 74.14 mm |
| Thread Length | 1.25 in, 31.75 mm |
| Ball Material | 440C Stainless Steel |
| Bearing Type | Self-Lubricating |
| Width Across Flats | 0.75 in, 19.05 mm |
| Inside Ring Width | 0.625 in, 16 mm |
| Inch/Metric | Inch |
| Axial Static Load Rating | 2040 lbf |
| Housing Material | 4340 Alloy Steel |
| Type | Female Spherical Plain Rod End |
| Thread Size | 0.5-20 |
| Standard | SAE-AS81820, SAE-AS81935, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AMS-H-6875, SAE-AMS-H-7199, ASTM-E-1444 |
| Shaft Height | 2.25 in, 57.15 mm |
| Ball Dia. | 0.875 in, 22 mm |
| Series | Heim® |
| Angle of Misalignment | 6⁰ |
| Head Dia. | 1.337 in, 34 mm |
| Lubrication Type | Self-Lubricatable |
| Weight | 0.33 LB |
| EAN or UPC | 637400183103 |

