- 0.75 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Head Dia. | 1.75 in, 44 mm |
| Thread Length | 1.75 in, 44.45 mm |
| Thread Size | 0.75-16 |
| Grade | Precision |
| Misalignment Range | ±25° |
| Insert Material | Brass |
| Housing Material | Carbon Steel |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 1.312 in, 33 mm |
| Type | Female Spherical Plain Rod End |
| Thread Type | UNF-3B |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Direction | Right-Handed |
| Threads per Inch | 16 |
| Stud Type | Integral Ball Stud |
| Lubrication Type | Non-Lubricatable |
| Ball Material | 52100 Alloy Steel |
| Inch/Metric | Inch |
| Angle of Misalignment | 7⁰ |
| Total Height | 3.75 in, 95.25 mm |
| Inside Ring Width | 0.875 in, 22 mm |
| I.D. | 0.75 in, 19 mm |
| Static Load Rating | 11300 lbf, 50264.9 N |
| Shaft Height | 2.875 in, 73.02 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.687 in, 17 mm |
| Series | Heim® |
| Width Across Flats | 1 in, 25.4 mm |
| Weight | 0.64 LB |
| EAN or UPC | 637400194321 |

