Heim Bearings
HF2AM
Aircraft Quality Carbon Steel Right-Handed 0.156 in ID Female Rod End
Item #102001776
- 0.156 in Inner Diameter
- Aircraft Quality Carbon Steel Housing Material
- Right-Handed Thread Direction
| Insert Material | Brass |
| Lube Fitting | w/o Lube Fitting |
| Inch/Metric | Inch |
| Right / Left Hand | Right Hand |
| Across Wrench Flats | 0.281 in |
| Thread Size | 0.1640-32UNC |
| Misalignment Range | ±7° |
| Head Diameter | 0.562 in |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.219 in, 5.56 mm |
| Housing Material | Aircraft Quality Carbon Steel |
| Static Load Rating | 1700 lbf, 7561.97 N |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Shaft Height | 0.875 in, 22.22 mm |
| Series | Heim® |
| I.D. | 0.156 in, 3.97 mm |
| Finish | Steel |
| Housing Width | 0.219 in |
| Ball Flat Dia. | 0.249 in |
| Lubrication | Non-Relubricatable |
| Lubrication Type | Non-Lubricatable |
| Angle of Misalignment | 7⁰ |
| Total Height | 1.156 in, 29.36 mm |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Threads per Inch | 32 |
| Bore Size | 0.156 in - 5/32 in |
| Grade | Aircraft |
| Thread Length | 0.375 in, 9.52 mm |
| Head Dia. | 0.562 in, 14.27 mm |
| Length Through Bore | 0.28125 in |
| Ball Dia. | 0.375 in, 9.53 mm |
| Thread Pitch | N/A |
| Style | Four Piece - Metal to Metal |
| Ball Material | 52100 Alloy Steel |
| Width Across Flats | 0.281 in, 7.14 mm |
| Thread Type | CLASS -3B |
| Thread Direction | Right-Handed |
| Type | Female Spherical Plain Rod End |
| Static Load Rating [Max] | 1700 lbf |
| Center Line Length | 0.875 in |
| Weight | 0.02 LB |
| EAN or UPC | 637400154974 |
