- 0.19 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Base Dia. | 0.406 in |
| Angle of Misalignment | 6.5⁰ |
| Inside Ring Width | 0.312 in, 8 mm |
| Grade | Commercial |
| Thread Size | 0.19-32 |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication | Non-Relubricatable |
| Finish | Steel |
| Center Line Length | 1.25 in |
| Housing Material | Carbon Steel |
| Ball Material | 52100 Alloy Steel |
| Misalignment Range | ±5 1/2° |
| Bore Size | 0.188 in - 3/16 in |
| Thread Length | 0.562 in, 14.27 mm |
| Head Dia. | 0.625 in, 16 mm |
| Threads per Inch | 32 |
| Ball Flat Dia. | 5/16 in |
| Lube Fitting | w/o Lube Fitting |
| Lubrication Type | Non-Lubricatable |
| I.D. | 0.19 in, 5 mm |
| Style | Four Piece - Metal to Metal |
| Head Width | 0.25 in, 6 mm |
| Insert Material | Brass |
| Type | Female Spherical Plain Rod End |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating [Max] | 1850 lbf |
| Ball Dia. | 0.437 in, 11 mm |
| Inch/Metric | Inch |
| Width Across Flats | 0.312 in, 7.92 mm |
| Head Diameter | 5/8 in |
| Thread Pitch | N/A |
| Length Through Bore | 0.3125 in |
| Right / Left Hand | Right Hand |
| Static Load Rating | 1850 lbf, 8229.2 N |
| Thread Direction | Right-Handed |
| Shaft Height | 1.062 in, 26.97 mm |
| Housing Width | 1/4 in |
| Thread Type | UNF-3B |
| Total Height | 1.375 in, 34.92 mm |
| Series | Heim® |
| Across Wrench Flats | 5/16 in |
| Weight | 0.04 LB |
| EAN or UPC | 637400155001 |

