- Female Rod End
- 5/16" Bore, 5/16-24 Right Hand Thread
- Aircraft Grade
- Non-Relubricatable
| Across Wrench Flats | 0.437 in |
| Misalignment Range | ±7° |
| Length Through Bore | 0.4375 in |
| Thread Type | UNF |
| Static Load Rating [Max] | 3350 lbf |
| Ball Dia. | 5/8 in |
| Grade | Aircraft |
| Insert Material | Brass |
| Ball Material | Heat Treated Chrome Steel |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Ball Flat Dia. | 0.447 in |
| Lubrication | Non-Relubricatable |
| Right / Left Hand | Right Hand |
| Thread Size | 5/16 |
| Thread Pitch | N/A |
| Head Diameter | 7/8 in |
| Threads per Inch | 24 |
| Bore Size | 0.313 in - 5/16 in |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Housing Width | 0.344 in |
| Weight | 0.08 LB |
| EAN or UPC | 637400155117 |

