- 0.438 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Type | Female Spherical Plain Rod End |
| Center Line Length | 2.125 in |
| Across Wrench Flats | 5/8 in |
| Style | Four Piece - Metal to Metal |
| Inside Ring Width | 0.562 in, 14 mm |
| Thread Length | 1.062 in, 26.97 mm |
| Insert Material | Brass |
| Head Width | 0.437 in, 11 mm |
| Bore Size | 0.438 in - 7/16 in |
| Head Diameter | 3/4 in |
| Static Load Rating [Max] | 5350 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 0.438 in, 11 mm |
| Grade | Precision |
| Thread Direction | Right-Handed |
| Threads per Inch | 20 |
| Static Load Rating | 5350 lbf, 23797.977 N |
| Right / Left Hand | Right Hand |
| Housing Width | 7/16 in |
| Housing Material | Carbon Steel |
| Head Dia. | 1.125 in, 29 mm |
| Misalignment Range | ±7° |
| Series | Heim® |
| Width Across Flats | 0.625 in, 15.88 mm |
| Ball Flat Dia. | 0.578 in |
| Ball Dia. | 0.812 in, 21 mm |
| Thread Type | UNF-3B |
| Total Height | 2.375 in, 60.32 mm |
| Lube Fitting | w/ Lube Fitting |
| Thread Size | 0.4375-20 |
| Ball Material | 52100 Alloy Steel |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Angle of Misalignment | 7⁰ |
| Shaft Height | 1.812 in, 46.02 mm |
| Length Through Bore | 0.5625 in |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Lubricatable |
| Finish | Steel |
| Base Dia. | 3/4 in |
| Lubrication | Relubricatable |
| Weight | 0.17 LB |
| EAN or UPC | 637400155209 |

