- 0.5 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Total Height | 2.781 in, 70.64 mm |
| Thread Type | UNF-3B |
| Head Width | 0.5 in, 13 mm |
| Center Line Length | 2.438 in |
| Ball Dia. | 0.937 in, 24 mm |
| Across Wrench Flats | 3/4 in |
| Shaft Height | 2.125 in, 53.97 mm |
| Lube Fitting | w/o Lube Fitting |
| I.D. | 0.5 in, 13 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 6⁰ |
| Right / Left Hand | Right Hand |
| Head Dia. | 1.312 in, 33 mm |
| Thread Pitch | N/A |
| Bore Size | 0.500 in - 1/2 in |
| Type | Female Spherical Plain Rod End |
| Base Dia. | 7/8 in |
| Finish | Steel |
| Head Diameter | 1.312 in |
| Thread Size | 0.5-20 |
| Style | Four Piece - Metal to Metal |
| Lubrication | Non-Relubricatable |
| Width Across Flats | 0.75 in, 19.05 mm |
| Series | Heim® |
| Static Load Rating [Max] | 7400 lbf |
| Misalignment Range | ±6° |
| Ball Material | 52100 Alloy Steel |
| Housing Material | Carbon Steel |
| Thread Direction | Right-Handed |
| Thread Length | 1.187 in, 30.15 mm |
| Static Load Rating | 7400 lbf, 32916.828 N |
| Insert Material | Brass |
| Inside Ring Width | 0.625 in, 16 mm |
| Threads per Inch | 20 |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Inch/Metric | Inch |
| Housing Width | 1/2 in |
| Grade | Precision |
| Ball Flat Dia. | 0.698 in |
| Length Through Bore | 0.625 in |
| Lubrication Type | Non-Lubricatable |
| Weight | 0.26 LB |
| EAN or UPC | 637400155223 |

