- 0.75 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Lubrication Type | Lubricatable |
| Center Line Length | 2.875 in |
| Series | Heim® |
| Type | Female Spherical Plain Rod End |
| Head Width | 0.687 in, 17 mm |
| Bore Size | 0.750 in - 3/4 in |
| Thread Direction | Left-Handed |
| Angle of Misalignment | 7⁰ |
| Width Across Flats | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Total Height | 3.75 in, 95.25 mm |
| Threads per Inch | 16 |
| Finish | Steel |
| Right / Left Hand | Left Hand |
| Head Dia. | 1.75 in, 44 mm |
| Ball Material | 52100 Alloy Steel |
| Static Load Rating [Max] | 10500 lbf |
| Shaft Height | 2.875 in, 73.02 mm |
| Inside Ring Width | 0.875 in, 22 mm |
| Lubrication | Relubricatable |
| Grade | Precision |
| Ball Dia. | 1.312 in, 33 mm |
| Head Diameter | 1 3/4 in |
| Insert Material | Brass |
| Base Dia. | 1 1/8 in |
| Style | Four Piece - Metal to Metal |
| Ball Flat Dia. | 1.01 in |
| Thread Type | UNF-3B |
| I.D. | 0.75 in, 19 mm |
| Thread Pitch | N/A |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Operating Temperature [Max] | 250 ⁰F |
| Housing Width | 11/16 in |
| Thread Size | 0.75-16 |
| Housing Material | Carbon Steel |
| Lube Fitting | w/ Lube Fitting |
| Length Through Bore | 0.875 in |
| Thread Length | 1.75 in, 44.45 mm |
| Misalignment Range | ±7° |
| Static Load Rating | 11300 lbf, 50264.886 N |
| Across Wrench Flats | 1 in |
| Weight | 0.64 LB |
| EAN or UPC | 637400154141 |

