Heim Bearings
HFL2AM
Aircraft Quality Carbon Steel Left-Handed 0.156 in ID Female Rod End
Item #102287751
- 0.156 in Inner Diameter
- Aircraft Quality Carbon Steel Housing Material
- Left-Handed Thread Direction
| Type | Female Spherical Plain Rod End |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Ball Dia. | 0.375 in, 9.53 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Insert Material | Brass |
| I.D. | 0.156 in, 3.97 mm |
| Thread Type | CLASS -3B |
| Housing Material | Aircraft Quality Carbon Steel |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| Total Height | 1.156 in, 29.36 mm |
| Lubrication Type | Non-Lubricatable |
| Head Width | 0.219 in, 5.56 mm |
| Shaft Height | 0.875 in, 22.22 mm |
| Thread Length | 0.375 in, 9.52 mm |
| Thread Size | 0.1640-32UNC |
| Angle of Misalignment | 7⁰ |
| Thread Direction | Left-Handed |
| Head Dia. | 0.562 in, 14.27 mm |
| Inch/Metric | Inch |
| Width Across Flats | 0.281 in, 7.14 mm |
| Static Load Rating | 1700 lbf, 7561.97 N |
| Weight | 0.02 LB |
| EAN or UPC | 637400154196 |
