- Precision Rod End
- 3/4-16 Right Hand Male to Right Hand Male Thread
- Regreasable
| Insert Material | Brass |
| Thread Size | 3/4 |
| Lubrication | Relubricatable |
| Grade | Precision |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Stud Type | Integral Ball Stud |
| Misalignment Range | ±25° |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand Male to Right Hand Male |
| Ball Material | Carbon Steel, Case Hardened, Tin Nickel Plated |
| Threads per Inch | 16 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 1.04 LB |

