- 1 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Series | Heim® |
| Insert Material | Brass |
| Housing Width | 1 in |
| Static Load Rating | 28400 lbf, 126329 N |
| Ball Dia. | 1.875 in, 48 mm |
| Lubrication Type | Non-Lubricatable |
| Ball Flat Dia. | 1.269 in |
| Head Dia. | 2.75 in, 70 mm |
| Style | Four Piece - Metal to Metal |
| Finish | Steel |
| Thread Direction | Right-Handed |
| Static Load Rating [Max] | 21000 lbf |
| Shaft Height | 4.125 in, 105 mm |
| Head Diameter | 2 3/4 in |
| Type | Male Spherical Plain Rod End |
| Inside Ring Width | 1.375 in, 35 mm |
| Thread Length | 2.125 in, 54 mm |
| Grade | Precision |
| Right / Left Hand | Right Hand |
| Thread Size | 1.25-12 |
| Bore Size | 1.000 in - 1 in |
| Liner | N/A |
| Thread Pitch | N/A |
| Angle of Misalignment | 8.5⁰ |
| Inch/Metric | Inch |
| Housing Material | Carbon Steel |
| Length Through Bore | 1.375 in |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Head Width | 1 in, 25 mm |
| Thread Type | UNF-3A |
| Threads per Inch | 12 |
| Center Line Length | 4.125 in |
| Total Height | 5.5 in, 140 mm |
| Lubrication | Non-Relubricatable |
| Ball Material | 52100 Alloy Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Lube Fitting | w/o Lube Fitting |
| I.D. | 1 in, 25 mm |
| Weight | 2.48 LB |
| EAN or UPC | 637400156466 |

