- Male Rod End
- Aircraft Grade
- 0.190" Bore, .190-32 Right Hand Thread
- Non-Relubricatable
| Right / Left Hand | Right Hand |
| Threads per Inch | 32 |
| Lubrication | Non-Relubricatable |
| Head Diameter | 5/8 in |
| Lube Fitting | w/o Lube Fitting |
| Grade | Aircraft |
| Length Through Bore | 0.3125 in |
| Misalignment Range | ±6 1/2° |
| Liner | N/A |
| Bore Size | 0.188 in - 3/16 in |
| Ball Dia. | 0.437 in |
| Ball Material | Heat Treated Chrome Steel |
| Thread Pitch | N/A |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Static Load Rating [Max] | 900 lbf |
| Housing Width | 1/4 in |
| Thread Size | 0.190 |
| Insert Material | Brass |
| Bearing Type | Plain Bearing |
| Ball Flat Dia. | 0.306 in |
| Thread Type | UNF |
| Weight | 0.03 LB |
| EAN or UPC | 637400156534 |

