- Male Rod End
- Aircraft Grade
- 1/4" Bore, 1/4-28 Right Hand Thread
- Self-Lubricating
| Bore Size | 0.250 in - 1/4 in |
| Right / Left Hand | Right Hand |
| Ball Dia. | 0.515 in |
| Grade | Aircraft |
| Ball Material | Heat Treated Chrome Steel, Chrome Plated |
| Threads per Inch | 28 |
| Misalignment Range | ±8° |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Lubrication | Self-Lubricating |
| Length Through Bore | 0.375 in |
| Static Load Rating [Max] | 1550 lbf |
| Insert Material | N/A |
| Ball Flat Dia. | 0.355 in |
| Thread Pitch | N/A |
| Head Diameter | 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Housing Width | 0.281 in |
| Thread Size | 1/4 |
| Liner | Self Lubricating UNIFLON |
| Weight | 0.05 LB |

