- 1 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Operating Temperature [Max] | 250 ⁰F |
| Housing Material | Carbon Steel |
| Insert Material | Brass |
| Head Width | 1 in, 25 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Lubricatable |
| Thread Type | UNF-3A |
| I.D. | 1 in, 25 mm |
| Head Dia. | 2.75 in, 70 mm |
| Center Line Length | 4.125 in |
| Inside Ring Width | 1.375 in, 35 mm |
| Thread Size | 1.25-12 |
| Ball Material | 52100 Alloy Steel |
| Angle of Misalignment | 8.5⁰ |
| Total Height | 5.5 in, 140 mm |
| Static Load Rating | 28400 lbf, 126329 N |
| Type | Male Spherical Plain Rod End |
| Ball Dia. | 1.875 in, 48 mm |
| Thread Length | 2.125 in, 54 mm |
| Finish | Steel |
| Shaft Height | 4.125 in, 105 mm |
| Thread Direction | Left-Handed |
| Style | Four Piece - Metal to Metal |
| Inch/Metric | Inch |
| Series | Heim® |
| Weight | 2.48 LB |
| EAN or UPC | 637400155803 |

