Heim Bearings
HML2AM
Aircraft Quality Carbon Steel 0.156 in ID Left-Handed Male Rod End
Item #102300732
- 0.156 in Inner Diameter
- Aircraft Quality Carbon Steel Housing Material
- Left-Handed Thread Direction
| Shaft Height | 1.125 in, 29 mm |
| Total Height | 1.406 in, 36 mm |
| I.D. | 0.156 in, 4 mm |
| Angle of Misalignment | 7⁰ |
| Inch/Metric | Inch |
| Housing Material | Aircraft Quality Carbon Steel |
| Thread Direction | Left-Handed |
| Thread Type | CLASS-3A |
| Type | Male Spherical Plain Rod End |
| Head Dia. | 0.562 in, 14 mm |
| Thread Size | 0.1640-32UNC |
| Inside Ring Width | 0.281 in, 7 mm |
| Head Width | 0.219 in, 6 mm |
| Lubrication Type | Non-Lubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Static Load Rating | 650 lbf, 2891 N |
| Insert Material | Brass |
| Series | Heim® |
| Thread Length | 0.625 in, 16 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Ball Dia. | 0.375 in, 10 mm |
| Ball Material | 52100 Alloy Steel |
| Weight | 0.02 LB |
| EAN or UPC | 637400155827 |
