- 0.625 in Inner Diameter
- 4130 or 4340 Alloy Steel Housing Material
- Right-Handed Thread Direction
| I.D. | 0.625 in, 16 mm |
| Thread Pitch | N/A |
| Housing Material | 4130 or 4340 Alloy Steel |
| Threads per Inch | 16 |
| Bore Size | 0.625 in - 5/8 in |
| Center Line Length | 2.625 in |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 17300 lbf |
| Angle of Misalignment | 8⁰ |
| Series | Heim® |
| Static Load Rating | 13940 lbf, 62008 N |
| Ball Flat Dia. | 0.832 in |
| Type | Male Spherical Plain Rod End |
| Thread Type | UNF-3A |
| Thread Direction | Right-Handed |
| Head Width | 0.562 in, 14 mm |
| Lubrication | Relubricatable |
| Finish | Steel |
| Right / Left Hand | Right Hand |
| Head Diameter | 1 1/2 in |
| Operating Temperature [Max] | 250 ⁰F |
| Ball Dia. | 1.125 in, 29 mm |
| Style | Extra Capacity - Four Piece - Metal to Metal |
| Thread Length | 1.625 in, 41 mm |
| Inside Ring Width | 0.75 in, 19 mm |
| Head Dia. | 1.5 in, 38 mm |
| Misalignment Range | ±8° |
| Liner | N/A |
| Shaft Height | 2.625 in, 67 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Lubricatable |
| Housing Width | 0.562 in |
| Total Height | 3.375 in, 86 mm |
| Grade | Precision |
| Thread Size | 0.75-16 |
| Ball Material | 52100 Alloy Steel |
| Insert Material | Aluminum Bronze |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Weight | 0.46 LB |
| EAN or UPC | 637400156282 |

