- 3/4" ID x 1 1/2" OD x 1 1/4" Inner Ring Width
- 1/2" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Static Load Rating [Max] | 31500 lbf |
| Self-Lubricating | No |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Inner Ring Width | 1 1/4 in |
| I.D. | 3/4 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Flat Dia. | 1 in |
| O.D. | 1.5 in |
| Spherical Diameter | 1 1/4 in |
| Outer Ring Width | 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 637400157807 |

