- 1" ID x 2" OD x 1" Inner Ring Width
- 0.781" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Type | Spherical |
| Spherical Diameter | 1 11/16 in |
| Series | Heim® |
| Inside Ring Width | 1 in, 25.4 mm |
| Self-Lubricating | No |
| Static Load Rating | 68525 lbf, 304814 N |
| Ball Flat Dia. | 1.36 in |
| Outer Ring Width | 0.781 in |
| Outside Ring Width | 0.781 in, 19.84 mm |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating [Max] | 68525 lbf |
| Insert Material | N/A |
| Axial Static Load Rating | 20617 lbf |
| Angle of Misalignment | 6.5 degrees |
| O.D. | 2 in, 50.8 mm |
| Ball Dia. | 1.688 in, 42.88 mm |
| Lubrication Type | Requires Relubrication |
| Style | Two Piece - Metal to Metal |
| I.D. | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Inner Ring Width | 1 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.58 LB |
| EAN or UPC | 637400157814 |

