- 1" ID x 2 1/4" OD x 1 7/8" Inner Ring Width
- 7/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 83500 lbf |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| O.D. | 2.25 in |
| I.D. | 1 in |
| Spherical Diameter | 1 13/16 in |
| Inner Ring Width | 1 7/8 in |
| Insert Material | N/A |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 1 3/8 in |
| Outer Ring Width | 7/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 637400158767 |

