- 1 3/16" ID x 2 3/8" OD x 1 3/16" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| Static Load Rating [Max] | 97440 lbf |
| Inch/Metric | Inch |
| Angle of Misalignment | 6 degrees |
| Spherical Diameter | 2 in |
| Ball Dia. | 2 in, 50.8 mm |
| I.D. | 1.188 in, 30.16 mm |
| Outer Ring Width | 15/16 in |
| Ball Flat Dia. | 1.61 in |
| Type | Spherical |
| O.D. | 2.375 in, 60.32 mm |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Series | Heim® |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Inside Ring Width | 1.187 in, 30.15 mm |
| Insert Material | N/A |
| Inner Ring Width | 1 3/16 in |
| Axial Static Load Rating | 29675 lbf |
| Static Load Rating | 97440 lbf, 433435 N |
| Style | Two Piece - Metal to Metal |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Self-Lubricating | No |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.94 LB |
| EAN or UPC | 637400157821 |

