- 1 1/2" ID x 2 3/4" OD x 1 3/8" Inner Ring Width
- 1 3/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 2.75 in, 69.85 mm |
| Angle of Misalignment | 6 degrees |
| Outer Ring Width | 1 3/32 in |
| Inch/Metric | Inch |
| Inner Ring Width | 1 3/8 in |
| Series | Heim® |
| Axial Static Load Rating | 40453 lbf |
| Static Load Rating | 131550 lbf, 585163 N |
| Style | Two Piece - Metal to Metal |
| I.D. | 1.5 in, 38.1 mm |
| Enclosure | Open |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication Type | Requires Relubrication |
| Spherical Diameter | 2 5/16 in |
| Inside Ring Width | 1.375 in, 34.92 mm |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 1.86 in |
| Ball Dia. | 2.313 in, 58.75 mm |
| Type | Spherical |
| Insert Material | N/A |
| Outside Ring Width | 1.094 in, 27.79 mm |
| Self-Lubricating | No |
| Static Load Rating [Max] | 131550 lbf |
| Material | 52100 Bearing Quality Steel |
| Weight | 1.36 LB |
| EAN or UPC | 637400157852 |

